Beli harga waterproofing cementitious di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AQUAGARD Waterproofing Coating Flexible Cementitious Colored (Semen Pelapis Kedap Air Fleksibel)
    Mulai

    Rp71.900

    AQUAGARD Waterproofing Coating Flexible Cementitious Colored (Semen Pelapis Kedap Air Fleksibel)
    atribut:
    • Vehicle Type: Polyvinyl/Acrylic Copolymer
    • Finish: Flat
    • Curing Mechanism: Air Dry
    • Coverage: 450 square feet per gallon
    • Size (kg): 2.5
  2. Sika Waterproofing Coating Sikatop (Pelapis Anti Bocor)
    Mulai

    Rp169.900

    Sika Waterproofing Coating Sikatop (Pelapis Anti Bocor)
    Deskripsi:
    2-component, pre-dosed, ready for use waterproofing slurry based on resin modified cementitious material. Advantages. SikaTop 107 Seal provides the following beneficial properties : - Pre-dosed sets. - Easy to mix. - Easy to use. - Consistency can be chosen for application by brush or by trowel. - Excellent adhesion on sound substrates. - Impermeable. - Good resistance to abrasion and erosion. - No drying or shrinkage cracks if used according to instruction. - Non-corrosive, non-flammable. - Non toxic. - Slightly flexible.
  3. MAPEI Semen Perekat Keramik
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    MAPEI Semen Perekat Keramik
    Deskripsi:
    Perekat berbahan dasar semen untuk pemasangan keramik.
    atribut:
    • Size (kg): 20
    • Color: Grey
    • Packaging: Bag
  4. Sika Sikagrout Non-Shrink Grouting Cement (Semen Grouting Anti Susut)
    Mulai

    Rp179.900

    Sika Sikagrout Non-Shrink Grouting Cement (Semen Grouting Anti Susut)
    Deskripsi:
    A non shrink, cementitious premixed grout with extended working time to suit local ambient temperatures. Flowable grout with high resistance to cement wash-out wwhen placed under water. Advantages. - Easy to use, just add water. - Good flow characteristic. - Adjustable consistancy. - Rapid strength development. - Shrinkage compensated. - High final sstrength. - Non-Corrosive. - Non-Toxic.
    atribut:
    • Form: Powder
    • Color: Grey
    • Mix Density (kg/L): Approx 2.26
    • Shelf Life: 9 Months when Unopened and stored in dry condition
    • Expansion (%): 0.30-1.40
    • Bonding Strength (N/mm²): 28days > 1.5 (Concrete failure, over mechanically roughened concrete surface), > 2.5 (Over mechanically roughned old grout surface)
    • Compressive Strength (N/mm²): 1 day : 24, 3 day : 41, 7 day : 53, 28 day : 65
    • Flexural Strength (N/mm²): 28days > 6.0
    • Flow Condition: Flowable (Mod J cone 5-12sec)
    • Initial Setting Time (hour): 4-8 (at 27°C)
    • Tensile Strength (N/mm²): 28days > 3.5
    • Water Required (L/kg bag): 4
    • Yield (L/kg bag): 13
Daftar Harga harga waterproofing cementitious Terbaru October 2026
AQUAGARD Waterproofing Coating Flexible Cementitious Natural (Semen Pelapis Kedap Air Fleksibel)Rp87.900
AQUAGARD Waterproofing Coating Flexible Cementitious Colored (Semen Pelapis Kedap Air Fleksibel)Rp71.900
Sika Waterproofing Coating Sikatop (Pelapis Anti Bocor)Rp169.900
MAPEI Semen Perekat KeramikRp119.900
Sika Sikagrout Non-Shrink Grouting Cement (Semen Grouting Anti Susut)Rp179.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)